
Rainbow Pebbles Set
Mfr # 13208
Zoro # G9660446
product price: $34.89
/eaKey Features
Material
Plastic
Recommended Age
3 Year & Up
Number of Pieces
56
Features
Sturdy
Skill Learning
Visual Perception
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13208
Zoro #
G9660446
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Skill Developmental Toy
Material
Plastic
Recommended Age
3 Year & Up
Number of Pieces
56
Features
Sturdy
Skill Learning
Visual Perception
Educational/Developmental Toy Type
Learning Toy
Age Group
Child
Description
Children will have fun with this construction and early learning manipulative. Ideal for developing fine motor skills, and for counting, sorting and creative design. How many pebbles can you stack before they topple over? Encourage visual perception, fine motor skills, sorting, counting, stacking, and more! The wonderful tactile experience of the smooth, rubbery pebbles in six different colors will delight the senses. Set includes 36 plastic pebbles in 6 sizes (0.75" x 1.125" x 0.25" to 2.25" x 3.25" x 0.25") and 6 colors, and 20 double-sided full-color activity cards packaged in a sturdy plastic storage container.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.