Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TickiT Dual Power Timer, Set of 5

  • Mfr # 9500

  • Zoro # G5635114


product price: $49.15
/ea

Key Features

Color
Assorted
Material
plastic
Recommended Grade
1+
Recommended Age
6+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9500
Zoro #
G5635114
UPC #
-
Country of Origin
United States

Details

Color
Assorted
Material
plastic
Recommended Grade
1+
Recommended Age
6+ Years

Description

Pack of 5 handy-sized timers can time up or down to 99 minutes and 59 seconds. A beeping alarm is sounded when the time has been reached. Having dual power functionality (solar or battery operated) means they are always charged and ready to go. The push buttons have been designed for ease of use. The timers can be used in numerous experiments, for circle time, games timing of tests and a hundred and one other uses. Color-coded for easy identification. Includes built-in mounting slot and stand for hands-free use. Size: 2.55" x 2.55" x .50". Display measures 2" x 1".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.