
Transparent Letters and Number Set - Mini Jar
Mfr # 56500
Zoro # G9392845
product price: $15.75
/eaKey Features
Material
Plastic
Color
Assorted
Height
2"
Application/Usage
Learning Purpose
Theme/Subject
Learning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56500
Zoro #
G9392845
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
2"
Details
Item
Letter & Number
Material
Plastic
Color
Assorted
Application/Usage
Learning Purpose
Theme/Subject
Learning
Skill Learning
Number
Description
Transparent, plastic uppercase letters and numbers are ideal for developing letter and number recognition and for learning the order of the alphabet and numbers. Letters and numbers are ideal for use on a light panel to explore attributes and color mixing. Pieces feature raised edges, making them easy to pick up. Ideal for letter, number and color recognition and sorting activities. Each set includes 36 pieces of transparent, plastic, uppercase letters and numbers, conveniently packaged in a storage jar with lid and carry handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.