Shop LEARNING RESOURCES
See all product information
Create Account
10-Sided Dice in Dice, PK72
- Mfr # 7698
- Zoro # G9444112
product price:Â
$
43.59
/pk of 72, $0.61/ea
Key Features
Subject
Learning
Material
Plastic
Recommended Age
6-9 Year
Recommended Grade
1+
Includes
10-Sided Dice in Dice, Storage Container
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7698
- Zoro #
- G9444112
- UPC #
- 765023076981
- Country of Origin
- China
- Item
- 10-Sided Dice in Dice - Learning Toy
- Subject
- Learning
- Material
- Plastic
- Recommended Age
- 6-9 Year
- Recommended Grade
- 1+
- Includes
- 10-Sided Dice in Dice, Storage Container
- Skill Learning
- Prediction, Statistic, Number, Probability
Description
Double-decahedra dice cover twice the probability concepts! Features 10-sided shape on both interior and exterior die for teaching statistics, predictions and outcomes, plus more advanced probability concepts Supports hands-on number and operations activities. Includes 72 plastic dice in 5 colors (outer dice measure 1" each), plus storage container. For grades 1+.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.