Zoro Homepage

Barnyard Pounding Bench

  • Mfr # LER3064

  • Zoro # G213339093


product price: $34.29
/ea

Key Features

Material
Plastic
Color
Multicolored
Recommended Age
18+ months
Recommended Grade
Grade VPK+
Includes
1 Barnyard Pounding Bench, 1 Hammer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER3064
Zoro #
G213339093
UPC #
765023030648
Country of Origin
China

Details

Material
Plastic
Color
Multicolored
Recommended Age
18+ months
Recommended Grade
Grade VPK+
Includes
1 Barnyard Pounding Bench, 1 Hammer

Description

On this farm, little ones grow new fine motor skills every time they pound! Kids develop hand strength, coordination, and more when they explore the Barnyard Pounding Bench, one of the preschool learning toys from Learning Resources. Equipped with this toddler toy's kid-safe plastic hammer, kids can knock the barn's five colorful blocks into place, then flip the barn and do it again! This double-sided pounding bench features two fun themes for toddler activitiescount numbers on one side, and discover farm-fresh foods on the other. Plus: each peg stays connected to the bench for no-mess fun, so there's no need to worry about clean-up or lost pieces with this preschool toy. The learning fun goes far beyond pounding, thoughthe Barnyard Pounding Bench comes with a full-color 20-page storybook activity guide, so kids can follow along and learn even colors and number skills with the help of preschool learning activities! When your kids play with preschool learning toys from Learning Resources, they're doing more than just having fun. They're also learning essential skills. Our award-winning educational toys keep kids engaged through hands-on, screen-free play that helps them build and retain new talents in letters, numbers, shapes, colors, and more. Made from durable, BPA-free plastic, our preschool toys are ready for years of learning fun at home or in the classroom. We're Learning Resources, and learning is where we play.


  • This double-sided pounding bench features two fun themes for toddler activitiescount numbers on one side, and discover farm-fresh foods on the other
  • Farmyard Fine Motor Fun: Kids develop hand strength, coordination, and more essential fine motor skills as they hammer this toddler toy's pounding pegs!
  • Storybook Learning Guide: This preschool toy's colorful 20-page storybook helps kids learn counting, color, and number skills with the help of farmyard friends and preschool learning activities!
  • No-Mess Fun: The Barnyard Pounding Bench's peg stay connected during toddler activities, so there's no need to worry about clean-up or missing pieces!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.