Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bingo Bears, Plastic, Paper, Multicolor, 3+ years

  • Mfr # LER0841

  • Zoro # G116038673


product price: $17.19
/ea

Key Features

Recommended Grade
Grade PK+
Material
Plastic, Paper
Includes
4 Customizable bingo cards, 36 Three Bear Family game markers, 32 Double-sided number and color tiles and 1 Double-sided spinner
Recommended Age
3+ years
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LER0841
Zoro #
G116038673
UPC #
765023808414
Country of Origin
China

Details

Recommended Grade
Grade PK+
Material
Plastic, Paper
Includes
4 Customizable bingo cards, 36 Three Bear Family game markers, 32 Double-sided number and color tiles and 1 Double-sided spinner
Recommended Age
3+ years
Color
Multicolor

Description

When you play bingo with these bears, it's never the same game twice! Kids build counting, color, and other toddler preschool learning skills every time they challenge the Bingo Bears from Learning Resources. This skill-building take on the classic game of bingo gets kids thinking from the very beginning-with this toddler brain toy, you build your own bingo cards, so it's never the same game twice! Once kids have assembled their cards, they can choose from this set's two smart bingo game modes-kid can either match their pieces by number, or sort and match by color and size on their way to victory! In addition to building school-ready counting and color skills, kids also learn essential social-emotional learning skills, including taking turns, following directions, and more. This educational toy for 3 year olds includes 36 of our popular Three Bear Family Counters in three sizes and six colors, so kids can also use this set as a color teaching toy! Bingo Bears makes a great addition to collections of educational indoor games for homes and classrooms!_x000D__x000D_We're Learning Resources, and we've been helping parents and teachers build generations of amazing kids since 1984. From ABCs and 123s to fine motor and STEM skills, our educational toys offer kids the building blocks they need to succeed in school and develop a lifelong love of learning. Discover countless ways to learn through play with our award-winning products, including Toy of the Year winners Tumble Trax, Botley the Coding Robot, and Coding Critters.


  • Build-Your-Own Bingo: Kids build toddler preschool learning skills with this smart twist on bingo whose build-your-own cards mean no two games are the same!
  • Two Game Modes: After kids build their bingo cards, they can play one of this toddler brain toy's two different game modesmatch pieces by number, or sort them by size and color!
  • Social-Emotional Learning Fun: As they spin and match their way to bingo victory, kids also build social-emotional learning (SEL) skills like turn-taking, direction-following, and more!
  • Ages and Stages: Specially designed with little ones in mind, this educational toy for 3 year olds helps kids build counting, critical thinking, and social-emotional learning skills. The game even doubles as a color teaching toy!
  • Give the Gift of Learning: Whether you're shopping for holidays, birthdays, or homeschool kindergarten supplies, toys from Learning Resources help you discover new learning fun every time you give a gift!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.