
Botley the Coding Robot
Mfr # 2936
Zoro # G7549774
product price: $56.75
/eaKey Features
Material
Plastic, Paperboard, Electronics
Color
Multi
Recommended Age
5+ Years
Recommended Grade
Grade K+
Includes
botley® the coding robot, remote programmer, detachable robot arms, 42 coding cards, starter guide with coding challenges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2936
Zoro #
G7549774
UPC #
765023029369
Country of Origin
China
Details
Material
Plastic, Paperboard, Electronics
Color
Multi
Recommended Age
5+ Years
Recommended Grade
Grade K+
Includes
botley® the coding robot, remote programmer, detachable robot arms, 42 coding cards, starter guide with coding challenges
Description
Meet Botley, the code to fun! As the newest member of the Learning Resources family, Botley introduces coding in an easy, friendly way. Children as young as 5 can learn to code with Botley, and with his advanced features, he'll grow with them for many play-filled years to come. Botley is ready to use right out of the box – he'll have kids coding in minutes. And that's not all that makes Botley unique; he's 100% screen-free, and the only coding robot that includes a 45-piece set!
Here are just some of the fun interactive features Botley offers:
• Your child will get to learn early STEM skills while playing and having fun. Botley teaches the basics of coding through active play, completely screen free. Perfect for promoting critical thinking and problem solving skills
• Completely screen free coding – no phone or tablet required. Botley has an easy-to-use remote programmer, which transmits your commands – and off he'll go!
• Botley can detect objects and be programmed to go around objects with if/then logic. He can also follow looping commands, take on obstacle courses, follow black lines and has hidden features to unlock!
• Botley's 45-piece set comes with a remote programmer, detachable robot arms, and 42 coding cards
Here are just some of the fun interactive features Botley offers:
• Your child will get to learn early STEM skills while playing and having fun. Botley teaches the basics of coding through active play, completely screen free. Perfect for promoting critical thinking and problem solving skills
• Completely screen free coding – no phone or tablet required. Botley has an easy-to-use remote programmer, which transmits your commands – and off he'll go!
• Botley can detect objects and be programmed to go around objects with if/then logic. He can also follow looping commands, take on obstacle courses, follow black lines and has hidden features to unlock!
• Botley's 45-piece set comes with a remote programmer, detachable robot arms, and 42 coding cards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.