Zoro Homepage

Brainometry Cubed

  • Mfr # LER5902

  • Zoro # G216513940


product price: $20.25
/ea

Key Features

Color
Multicolor
Includes
4 Fidget Cubes, 1 Storage Tray
Recommended Grade
Grade 1+
Material
Plastic
Recommended Age
6+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER5902
Zoro #
G216513940
UPC #
765023059021
Country of Origin
China

Details

Color
Multicolor
Includes
4 Fidget Cubes, 1 Storage Tray
Recommended Grade
Grade 1+
Material
Plastic
Recommended Age
6+ years

Description

Looking for an easy way to learn critical thinking skills? Kids hone their problem-solving skills as they shift and solve the cubes in these irresistible brain game fidget puzzles. Solve the included puzzles, or design your own brain teaser puzzles and challenge a friend! How does this puzzle game help kids learn? Puzzles also double as fidget cubes with satisfying twist-and-click action that keeps hands busy and minds focused. Best of all, with the one-piece cubes and included tray, this compact puzzle fidget toy set is ready for on-the-go fun. Made from durable plastic, Brainometry Cubed makes an easy addition to collections of travel games, car games, and math fidget toys. Brainometry Cubed helps kids develop critical thinking and fine motor skills. The largest piece in this set the storage tray measures 4"L x 4"W x 1"H; each cube measures 1.75"W x 1.75"L x 1.75"H. This set includes 5 pieces. Our toys are made from durable, wipe-clean plastic thats designed for years of learning fun. Age 6+, Grade 1+


  • Handheld Brain Games: These clever fidget cubes hold the secrets to puzzling challenges!
  • What Do Kids Learn?: Strengthen your critical thinking skills as you twist, turn, and solve hands-on fidget cube puzzles!
  • Fidget Fun: Each puzzle doubles as a fidget cube with satisfying twist-and-click action!
  • Build Fine Motor Skills: Sized for little hands and made from durable plastic, each cube also helps kids build coordination, pincer grasp, and other essential fine motor skills as they learn and play.
  • Trusted By Teachers: Designed with educators in mind since 1984, our toys help teachers and occupational therapists keep students bright and engaged!
  • Give the Gift of Learning: Whether you're shopping for Christmas stocking stuffers, eggcellent Easter basket toys, or back-to-school favorites, award-winning educational toys from Learning Resources are the best way to give the gift of learning!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.