Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carlos the Pop & Count Cactus

  • Mfr # LER9125

  • Zoro # G912511400


product price: $14.95
/ea

Key Features

Material
Plastic
Color
Multicolored
Recommended Age
18+ months
Recommended Grade
Grade PK+
Includes
2-Piece cactus. 10 Numbered spike pieces, 4 colorful flowers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER9125
Zoro #
G912511400
UPC #
765023091250
Country of Origin
China

Details

Material
Plastic
Color
Multicolored
Recommended Age
18+ months
Recommended Grade
Grade PK+
Includes
2-Piece cactus. 10 Numbered spike pieces, 4 colorful flowers

Description

This cactus is ready for fine motor fun! Whether they're learning preschool fine motor skills at home or in the classroom, toddlers build the whole-hand skills they need every time they play with Carlos the Pop Count Cactus from Learning Resources! This adorable fine motor toy for toddlers comes with 10 numbered spikes and 4 colorful flowers that make it easy for toddlers to build counting and color skills, as well as hand strength, coordination, and other essentials of preschool fine motor skills. Carlos also comes with other fun toddler activities and learning surprisesexplore the tactile textures on his pot and body, and learn about opposites with his two friendly faces. Made from durable, wipe-clean plastic, this top toddler toy is ready for years of learning fun. He even doubles as a therapy toy for toddlers! When the fine motor fun is done for the day, Carlos's spikes and flowers store inside his pot for easy clean-up! We're Learning Resources, and we've been helping parents and teachers build generations of amazing kids since 1984. From ABCs and 123s to fine motor and STEM skills, our educational toys offer kids the building blocks they need to succeed in school and develop a lifelong love of learning. Discover countless ways to learn through play with our award-winning products, including Toy of the Year winners Tumble Trax, Botley the Coding Robot, and Coding Critters.


  • Colorful Counting Fun: Meet Carlos and his 14 colorful pop-and-count piecesthey're ready to build fine motor fun! Pop in Carlos's spikes and flowers, then count them up!
  • Building Essential Fine Motor Skills: When kids play with Carlos, they build the hand strength, coordination, and other preschool fine motor skills they need to succeed in school and beyond!
  • Imaginative Learning Adventures: As they pick Carlos's flowers or explore his tactile textures, kids can explore toddler activities and build new skills during imaginative learning adventures!
  • Ages and Stages: Specially designed with little ones in mind, Carlos the Pop & Count Cactus helps kids as young as 18 months build counting, color, and preschool fine motor skills!
  • Give the Gift of Learning: Whether you're shopping for holidays, birthdays, or just because, toys from Learning Resources help you discover new learning fun every time you give a gift!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.