
Create-a-Space Storage Center
Mfr # 3806
Zoro # G9391603
product price: $23.79
/eaKey Features
Color
Multi
Height
4.6 in
Length
12 in
Overall Width
12 in
Application
Desk Supplies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3806
Zoro #
G9391603
UPC #
765023038064
Country of Origin
China
Dimensions
Height
4.6 in
Length
12 in
Overall Width
12 in
Details
Item
10-piece Storage Center
Color
Multi
Application
Desk Supplies
Includes
12" Circular Tray, 8 x Colorful Container
Type
Storage Bin
Description
Make a meeting place for creative minds. The Create-a-Space Storage Center brings an easy, convenient way to organize and present everyday "maker" materials in the classroom. This bright and cheerful set includes a 12" circular tray with 8 colorful containers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.