Zoro Homepage

Helping Hands Outdoor Sensory Tools, 4-Piece Set

  • Mfr # LER5565

  • Zoro # G316038671


product price: $19.79
/ea

Key Features

Material
Plastic
Color
Multicolor
Recommended Grade
Grade PK+
Includes
(1) Water Sprayer, (1) Chalk Holder, (1) Bubble Wand, (1) Grip Grabber
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER5565
Zoro #
G316038671
UPC #
765023055658
Country of Origin
China

Details

Material
Plastic
Color
Multicolor
Recommended Grade
Grade PK+
Includes
(1) Water Sprayer, (1) Chalk Holder, (1) Bubble Wand, (1) Grip Grabber
Recommended Age
3+ years

Description

Looking for an easy way to help kids learn fine motor and sensory skills? Check out this set of 4 outdoor-ready toddler sensory toys! These fine motor toys are designed for little hands-kids can splash around with the water sprayer, make art with the chalk holder, cast spells with the bubble wand, and explore the world with the grip grabber. Each one strengthens a different fine motor motion-twist, squeeze, pull, and more! Best of all, these durable, easy-to-clean summer toys are also ready for all kinds of backyard games! Made from durable wipe-clean plastic, the Helping Hands Outdoor Sensory Tools make an easy addition to sensory bins, occupational therapy toys, and kids' outdoor activities. The Helping Hands Outdoor Sensory Tools help kids develop sensory and fine motor skills. The largest piece in this set the stamp roller measures 7.25W x 2.75L x 2.5H. Age 3+/Grade PreK+


  • Sensory Skills Outside: Set out on a sensory safari with outdoor play toys including a water sprayer, chalk holder, bubble wand, and grip grabber!
  • What Do Kids Learn?: Each tool strengthens a different fine motor skilltwist, squeeze, pull, and more!
  • Versatile Kids' Outside Toys: Durable, easy-to-clean sensory tools are also ready for backyard games at the sandbox, park, or beach!
  • Ready for Preschool and Beyond: Made from durable classroom-ready plastic, these fine motor toys make a great addition to homes or schools!
  • Trusted By Teachers: Designed with educators in mind since 1984, our toys help teachers and occupational therapists keep students bright and engaged!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.