Zoro Homepage

Helping Hands Tactile Tools

  • Mfr # LER5586

  • Zoro # G516038716


product price: $16.75
/ea

Key Features

Color
Multicolor
Material
Plastic
Recommended Age
3+ years
Includes
4 Dough-Ready Tactile Tools
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER5586
Zoro #
G516038716
UPC #
765023055863
Country of Origin
China

Details

Color
Multicolor
Material
Plastic
Recommended Age
3+ years
Includes
4 Dough-Ready Tactile Tools
Recommended Grade
Grade PK+

Description

Looking for an easy way to help kids learn early fine motor skills? Check out this set of 4 toddler sensory toys that's ready to play with dough and clay! Kids can smoosh with the stamp roller, make shapes with the star press, cut clay with the dough slicer, and design your own shapes with the cutter wheel. How do these sensory tools help kids learn? Each sensory tool strengthens a different fine motor motion-push, squeeze, roll, and more! Best of all, these durable, easy-to-clean toddler sensory toys are ready for all kinds of play with sensory bins, craft kits, and other creative activities. The Helping Hands Tactile Tools make an easy addition to collections of fidget toys, autism sensory toys, and occupational therapy toys. The Helping Hands Tactile Tools helps kids develop sensory and fine motor skills. The largest piece in this set the stamp roller measures 6.25W x 1.75L x 1.75H. Age 3+ | Grade PreK+


  • Build Skills as You Craft: Craft clay and dough creations with the star press, dough slicer, cutter wheel, and stamp roller!
  • What Do Kids Learn?: Each tool strengthens a different fine motor skillpush, squeeze, pull, and more!
  • Versatile Sensory Toys: Durable, easy-to-clean tools are also ready for sensory and tactile play at the sandbox, park, or beach!
  • Ready for Preschool and Beyond: Made from durable classroom-ready plastic, these fine motor toys make a great addition to homes or schools!
  • Trusted By Teachers: Designed with educators in mind since 1984, our toys help teachers and occupational therapists keep students bright and engaged!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.