Zoro Homepage

Hexagram Weights, 54 Per Set, 2PK

  • Mfr # LER4292

  • Zoro # G816003698


product price: $28.15
/pk 2, $14.08/ea

Key Features

Recommended Age
8+ years
Recommended Grade
Grade 3+
Includes
108 weights
Material
Metal
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER4292
Zoro #
G816003698
UPC #
194629086214
Country of Origin
Hong Kong

Details

Recommended Age
8+ years
Recommended Grade
Grade 3+
Includes
108 weights
Material
Metal
Color
Assorted

Description

Explore weight and measurement with these easily stackable Hexagram Weights. Color-coded weights offer visual cues in measurement activities. Each set of 54 includes twenty 1g, twenty 5g, ten 10g and four 20g weights. Sold as 2 sets for a total of 108 pieces.


  • Stackable, color-coded weights are great for inspiring an early love of learning about weights and measures
  • A versatile set for your math classroom or elementary science lab
  • 54 weights per set, sold as 2 sets, 108 weights total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.