Zoro Homepage

Mini Counting Cupcakes

  • Mfr # LER6796

  • Zoro # G016038797


product price: $26.65
/ea

Key Features

Material
Plastic
Color
Multicolor
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
set of 20 two-piece cupcakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER6796
Zoro #
G016038797
UPC #
765023067965
Country of Origin
China

Details

Material
Plastic
Color
Multicolor
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
set of 20 two-piece cupcakes

Description

Looking for an easy way to help kids learn early counting skills? Check out these mini birthday cake toys packed with big number fun! Kids learn how to count from 1-20 with this preschool toy's 20 two-piece cupcakes-count by the number on the outside, then match with the dots printed inside each lid. Best of all, this counting toy also helps kids learn about even and odd numbers-vanilla cupcakes are even, and chocolate cupcakes are odd! How do these play foods help kids learn? Designed for little hands, cupcakes also help kids build fine motor skills. With a reusable storage bucket made from durable plastic, the Mini Counting Cupcakes make an easy addition to collections of play food, toddler pretend-and-play toys, and Montessori toys for kids. The Mini Counting Cupcakes help kids develop early counting and fine motor skills. The largest piece in this set an assembled cupcake measures 1.75L x 1.75W x 1.75 H. This set includes 40 pieces. Our toys are made from durable, wipe-clean plastic thats designed for years of learning fun. Age 3+ | Grade PreK+


  • What Do Kids Learn?: Discover 2 ways to count from 1-20these cupcake preschool toys have numbers on the outside and dots inside the lids!
  • Fine Motor Fun: Sized for little hands, each pop-apart birthday cake toy also helps kids build fine motor skills as they play!
  • Visual Counting Toy: Explore a visual way to learn even and odd numbersvanilla cupcakes are even, and chocolate cupcakes are odd!
  • Works with Play Kitchens: Made from durable plastic, this fun learning food also makes a great addition to play food collections at home or in the classroom!
  • Trusted By Teachers: Designed with educators in mind since 1984, our toys help teachers and occupational therapists keep students bright and engaged!
  • Give the Gift of Learning: Whether you're shopping for Christmas stocking stuffers, eggcellent Easter basket toys, or back-to-school favorites, award-winning educational toys from Learning Resources are the best way to give the gift of learning!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.