Zoro Homepage

Multi, nylon, vinyl, 28.3" L, 45" H

  • Mfr # 2255

  • Zoro # G5440514


product price: $34.29
/ea

Key Features

Color
Multi
Length
28.3"
Height
45"
Material
nylon, vinyl
Recommended Age
3+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2255
Zoro #
G5440514
UPC #
765023022551
Country of Origin
Hong Kong

Dimensions

Length
28.3"
Height
45"

Details

Color
Multi
Material
nylon, vinyl
Recommended Age
3+ Years
Recommended Grade
PK+

Description

Organize your classroom and your students. Make collecting homework and sending notes home a breeze with this bright red and blue storage pocket organizer. Hangs easily from a bulletin board or our pocket chart stand. Made of sturdy, washable vinyl, the Organization StationĀ® is 28.25"W x 45"H with 27 pockets that each measure 9"W x 8.5"H and come complete with name tags. Books and worksheets displayed, not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.