Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Noodle Knockout Fine Motor Game

  • Mfr # LER5549

  • Zoro # G616038739


product price: $25.79
/ea

Key Features

Includes
(20) Noodles in two lengths, 27 Ramen toppings, 1 Spinner, 1 Large serving bowl (game box), (10) Double-sided order cards, 4 Sorting bowls, 4 Fine motor chopsticks
Color
Multicolor
Recommended Age
4+ years
Recommended Grade
Grade PK+
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LER5549
Zoro #
G616038739
UPC #
765023055498
Country of Origin
China

Details

Includes
(20) Noodles in two lengths, 27 Ramen toppings, 1 Spinner, 1 Large serving bowl (game box), (10) Double-sided order cards, 4 Sorting bowls, 4 Fine motor chopsticks
Color
Multicolor
Recommended Age
4+ years
Recommended Grade
Grade PK+
Material
Plastic

Description

This fine motor game is a ramen rumble! Kids build new preschool fine motor skills as they snag oodles of noodles and toppings to make bowls of ramen in the Noodle Knockout! Fine Motor Game from Learning Resources. Draw one of the 10 double-sided order cards, pick up a pair of fine motor chopsticks, and grab the noodles and ingredients needed to take a delicious victory! In addition to fine motor skills, these fun skill games also help kids build early preschool counting and color recognition skills. Designed for 1-4 players, there are even multiple ways to play-test your fine motor skills with a solo bowl, or compete with up to three friends! This versatile preschool skill development tool also comes packaged in a sturdy, reusable plastic bowl that acts as both the game board and storage! The Noodle Knockout! Fine Motor Game includes 20 noodles in 2 lengths, 27 ramen toppings, 4 sets of fine motor chopsticks and bowls, and more.


  • BUILD fine motor skills as you snag oodles of noodles for knock-out bowls of ramen!
  • 3-IN-1 LEARNING: preschool fine motor, counting, and color skills!
  • SOLO or group playtest fine motor skills on your own or with up to three friends!
  • ALL-IN-ONE reusable packaging acts as game board and storage!
  • AGES 4+

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.