Zoro Homepage

Peeksville Hide & Cheep Chicken Coop

  • Mfr # LER7747

  • Zoro # G016038681


product price: $21.99
/ea

Key Features

Includes
8 Pieces
Recommended Grade
Grade VPK+
Material
Plastic
Color
Multicolor
Recommended Age
18+ months
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER7747
Zoro #
G016038681
UPC #
765023077476
Country of Origin
China

Details

Includes
8 Pieces
Recommended Grade
Grade VPK+
Material
Plastic
Color
Multicolor
Recommended Age
18+ months

Description

How can you help kids learn preschool fine motor skills? Check out this chicken coop's crew of peekaboo farmyard friends! This farm toy packs a surprise behind every door-watch the chicken or egg disappear as you drop them into the coop, then lift, pull, and rotate the doors to reveal them again. How does this peekaboo toy help kids learn? Sized for little hands and made from durable plastic, this toddler learning toy's two-piece eggs pop apart to build fine motor skills and unveil the chicken hidden inside. Best of all, the Peeksville Hide & Cheep Chicken Coop makes an easy addition to collections of barn toys, stacking toys for toddlers, and Montessori toys for kids. The Peeksville Hide & Cheep Chicken Coop helps kids develop imaginative and fine motor skills. The largest piece in this set the chicken coop measures 9.5L x 3W x 4.25H. Age 18 months+


  • Peekaboo Farm Toy: Kids discover farm-fresh peekaboo surprises with this chicken coop that packs a surprise behind every door!
  • What Do Kids Learn?: Explore this preschool toy's fun ways to build fine motor skillsdrop the eggs into the coop, then lift, pull, and rotate the doors to reveal them!
  • Hide-and-Seek Surprises: Each friendly chicken fits inside this sensory toy's crackable two-piece eggs for a fun memory game!
  • Take a Trip to Peeksville: Go on imaginative playtime adventures that build skills from memory and fine motor to color identification and beyond with each surprise-packed Peeksville set!
  • Trusted By Teachers: Designed with educators in mind since 1984, our toys help teachers and occupational therapists keep students bright and engaged!
  • Give the Gift of Learning: Whether you're shopping for Christmas stocking stuffers, eggcellent Easter basket toys, or back-to-school favorites, award-winning educational toys from Learning Resources are the best way to give the gift of learning!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.