Zoro Homepage

Precision School Balance with Weights

  • Mfr # 2420

  • Zoro # G9400152


product price: $38.65
/ea

Key Features

Material
Plastic
Color
Multi
Recommended Age
8+
Recommended Grade
3
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2420
Zoro #
G9400152
UPC #
765023009989
Country of Origin
China

Dimensions

Length
12 in
Height
6 in

Details

Item
Educational Toy
Material
Plastic
Color
Multi
Recommended Age
8+
Recommended Grade
3
Includes
Precision School Balance, Weights
Features
Durable
Toy Type
Learning Toy
Skill Learning
Mathematics, Balance, Comparison, Measurement, Science

Description

Sleek quality balance made of high-impact plastic features built-in weight case with Snap-Tight (tm) lid, 10 brass weights, 2-deep removable pans, zero adjustment knob and damping button. Total capacity of 2000g with +/- 0.5g accuracy. Ages 8 to 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.