
Riddle Moo This - A Silly Riddle Word Game
Mfr # 3772
Zoro # G9400064
product price: $35.35
/eaKey Features
Color
Multi
Recommended Age
5+
Includes
4 x Animal Sounds Buzzers, 150 x Double Sided Cards
Skill Learning
Vocabulary, Visual, Auditory, Speaking, Critical Thinking, Expressive Language, Listening
Batteries Required
AA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3772
Zoro #
G9400064
UPC #
765023837728
Country of Origin
China
Details
Item
Riddle Moo This Silly Word Game Card
Color
Multi
Recommended Age
5+
Includes
4 x Animal Sounds Buzzers, 150 x Double Sided Cards
Skill Learning
Vocabulary, Visual, Auditory, Speaking, Critical Thinking, Expressive Language, Listening
Batteries Required
AA
Minimum Number of Players
3
Game Type
Educational
Number of Batteries Supported
8
Description
Cock-a-doodle do you know the answer?! Boost deductive reasoning skills and vocabulary with this exciting riddle game! It's a fruit, it can be red, and it crunches when you take a bite. Buzz if you know the answer! Features 2 levels of game play (age-appropriate common nouns) and Barnteaser cards for a critical thinking challenge! Includes 4 animal-sound buzzers and 150 double-sided cards. Buzzers measure 3.5" in diameter. Each requires 2 AAA batteries, not included. Grades K+ | Ages 5+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.