Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Goggles, Clear Lens, Plastic, Adjustable Straps, 6 PK

  • Mfr # 2450

  • Zoro # G4793810


product price: $40.29
/pk 6, $6.72/ea

Key Features

Frame Color
Clear
Lens Color
Clear
Eyewear Size
Universal
Standards
ANSI Z87.1
Recommended Age
3+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2450
Zoro #
G4793810
UPC #
194629086078
Country of Origin
Hong Kong

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Color
Clear
Lens Color
Clear
Standards
ANSI Z87.1
Recommended Age
3+ Years
Material
Plastic
Includes
6 pairs of goggles
Color
Clear
Eyewear Frame Design
OTG
Recommended Grade
Grade PK+

Description

Durable plastic goggles protect eyes, while flexible body increases wearing comfort. Goggles meet ANSI Z87.1 standards. Great for kids and adults. Sold as a pack of 6 goggles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.