Zoro Homepage

Silly Science Fine Motor Sorting Set

  • Mfr # LER5542

  • Zoro # G616038807


product price: $31.69
/ea

Key Features

Recommended Grade
Grade PK+
Color
Multicolor
Includes
5 color-coded test tubes, test tube holder, and activity cards.
Recommended Age
3+ years
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER5542
Zoro #
G616038807
UPC #
765023055429
Country of Origin
China

Details

Recommended Grade
Grade PK+
Color
Multicolor
Includes
5 color-coded test tubes, test tube holder, and activity cards.
Recommended Age
3+ years
Material
Plastic

Description

These germs are ready to help kids build preschool fine motor skills! Kids build school-ready skills as they count, sort, and match the colorful germs found in the Silly Science! Fine Motor Sorting Set, an educational toy for 3 year olds from Learning Resources. Made in five fun shapes and five vibrant colors, these germ-themed PreK manipulatives help kids strengthen their color, shape, and number skills through fun science-themed sorting activities. Each sorting adventure in this STEM toy for kids also introduces essential preschool fine motor skills with the help of two specialized fine motor tools-squeeze the clamp to lift the test tube and strengthen hand muscles, or pinch the tweezers to pick up germs and work on precision skills! The Silly Science Fine Motor Sorting Set's included activity guide also turns the skill-building fun into a game with multiple toddler activities-use the set's 10 game cards to build color sequences, or roll the dice and solve your own counting and sorting challenges! Made from durable wipe-clean plastic, these STEM toys for kids are also great for introducing little ones to early lab tools and vocabulary!_x000D__x000D_We're Learning Resources, and we've been helping parents and teachers build generations of amazing kids since 1984. From ABCs and 123s to fine motor and STEM skills, our educational toys offer kids the building blocks they need to succeed in school and develop a lifelong love of learning. Discover countless ways to learn through play with our award-winning products, including Toy of the Year winners Tumble Trax, Botley the Coding Robot, and Coding Critters.


  • Silly Science Sorting Party: When they sort the colorful germs in this fun science-themed STEM toy for kids, little ones explore the building blocks of early science skills!
  • Count, Sort, and Match: With the help of this set's toddler activities, kids can build new color, shape, and number skills every time they play
  • Two Fine Motor Tools: Strengthen your preschool fine motor skills with this set's two specialized toolssqueeze your way to increased hand strength with the clamp, or work on precision with the tweezers!
  • Ages and Stages: Specially designed with little ones in mind, the educational toy for 3 year olds helps kids build counting, sorting, and matching skills with PreK manipulatives!
  • Give the Gift of Learning: Whether you're shopping for holidays, birthdays, or just top toddler toys, toys from Learning Resources help you discover new learning fun every time you give a gift!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.