
Smart Snacks Alpha Pops
Mfr # 7345
Zoro # G9420084
product price: $32.35
/eaKey Features
Color
Multi
Recommended Age
2+
Length
4 in
Width
1.3 in
Features
Colorful
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7345
Zoro #
G9420084
UPC #
765023073454
Country of Origin
China
Dimensions
Length
4 in
Width
1.3 in
Details
Item
Alpha Pops- Educational Toy
Color
Multi
Recommended Age
2+
Features
Colorful
Skill Learning
Color Matching, Fine Motor, Visual, Color Identification, Expressive Language, Letter Recognition, Receptive Language, Quiz, Imagination
Toy Type
Learning Toy
Description
Pop together these frozen treats to match uppercase and lowercase letters. Each pop is double sided so all letters of the alphabet are included. Pops are self checking by color. They are also great for fine motor practice and imaginative play! Includes 26 Alpha Pops. Each pop measures 4"L x 1.25"W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.