Zoro Homepage

Snap-n-Learn Stacking Whales

  • Mfr # LER6709

  • Zoro # G316513895


product price: $31.19
/ea

Key Features

Recommended Age
2+ years
Recommended Grade
Grade PK+
Material
Plastic
Color
Assorted
Includes
5 large two-piece whales, 5 smaller whales
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER6709
Zoro #
G316513895
UPC #
765023067095
Country of Origin
China

Details

Recommended Age
2+ years
Recommended Grade
Grade PK+
Material
Plastic
Color
Assorted
Includes
5 large two-piece whales, 5 smaller whales

Description

Learning is a whale of a time! Kids count, stack, and balance their way to skill-building fun with the Snap-n-Learn Stacking Whales from Learning Resources. This versatile set of 10 nesting whales starts off with a fun surprise: the 5 large two-piece whales snap open to reveal the smaller whales inside. These colorful undersea critters come with multiple ways to play and learn-kids can build fine motor skills through hands-on stacking and balancing play, develop early sequencing skills with the help of the numbers on the whales' sides, or hone color recognition through matching and identification challenges. Whales come in five colors-red, orange, green, blue, and purple-and are printed with the numbers 1-5 as words, digits, and countable shapes. Each set of Snap-n-Learn Stacking Whales from Learning Resources also comes with a reusable storage tub, so cleaning up after play time's over is always fast and simple.- Versatile set of nesting whales build fine motor skills while sharpening color and number recognition- Large and small whales encourage stacking, balancing, and nesting play- Build early sequencing skills with numbers 1-5 depicted as words, digits, and countable shapes- Comes with reusable storage tub


  • Versatile set of nesting whales build fine motor skills while sharpening color and number recognition
  • Large and small whales encourage stacking, balancing, and nesting play
  • Build early sequencing skills with numbers 1-5 depicted as words, digits, and countable shapes
  • Comes with reusable storage tub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.