Zoro Homepage

Sorting Sweet Mini Oven

  • Mfr # LER6821

  • Zoro # G516038822


product price: $31.35
/ea

Key Features

Color
Multicolor
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
30 Mini Sweets, 6 Baking Trays, 1 Spatula, 1 Oven, 15 Double-Sided Activity Cards
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER6821
Zoro #
G516038822
UPC #
765023068214
Country of Origin
China

Details

Color
Multicolor
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
30 Mini Sweets, 6 Baking Trays, 1 Spatula, 1 Oven, 15 Double-Sided Activity Cards
Material
Plastic

Description

Looking for an easy way to help kids learn early sorting skills? Check out this mini sorting oven! Kids sort and prepare a 30-piece collection of colorful mini play food treats, including cake, pie, cookies, cupcakes, and donuts. A spatula sized for little hands and 6 sorting trays help build fine motor skills one treat at a time. How do these play foods help kids learn? This preschool toy also includes activity cards filled with levels of sorting fun! Best of all, these play food pieces and cards store inside the oven for easy play kitchen cleanup! Made from durable plastic, the Sorting Sweets Mini Oven makes an easy addition to collections of play food, toddler pretend-and-play toys, and Montessori toys for kids. The Sorting Sweets Mini Oven helps kids develop early math and imaginative skills. The largest piece in this set the oven measures 7L x 6.5W x 7.25H. Age 3+ | Grade PreK+


  • What Do Kids Learn?: Kids build counting, sorting, and color recognition skills with this fun mini oven's 30 cakes, pies, donuts, and more!
  • Tiny Tools: Mini spatula and working oven door add a touch of realism to pretend play in the kitchen!
  • Built-In Storage: All play food and tools store inside this sorting toy for easy cleanup and storage!
  • Fine Motor Fun: Sized for little hands and made from durable plastic, this kitchen playset also strengthens fine motor skills every time kids play!
  • Trusted By Teachers: Designed with educators in mind since 1984, our toys help teachers and occupational therapists keep students bright and engaged!
  • Give the Gift of Learning: Whether you're shopping for Christmas stocking stuffers, eggcellent Easter basket toys, or back-to-school favorites, award-winning educational toys from Learning Resources are the best way to give the gift of learning!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.