Zoro Homepage

Spike the Fine Motor Hedgehog Puzzle Playmate

  • Mfr # LER9103

  • Zoro # G216513889


product price: $22.25
/ea

Key Features

Recommended Grade
Grade PK+
Recommended Age
18+ months
Material
Plastic
Color
Multicolor
Includes
1 Puzzle base, 5 plastic quills, 5 shape pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER9103
Zoro #
G216513889
UPC #
765023891034
Country of Origin
China

Details

Recommended Grade
Grade PK+
Recommended Age
18+ months
Material
Plastic
Color
Multicolor
Includes
1 Puzzle base, 5 plastic quills, 5 shape pieces

Description

Spike the Fine Motor Hedgehog is back, and he's ready to play! The preschool fine motor fun never ends with the 2-in-1 shape sorter and puzzle play found in the Spike the Fine Motor Hedgehog Puzzle Playmate from Learning Resources. Inspired by our bestselling Spike the Fine Motor Hedgehog preschool toy, this take on fine motor fun finds kids building even more skills every time they play. The Spike the Fine Motor Hedgehog Puzzle Playmate comes with two distinct ways to play-sort and match the shape pieces, then explore Spike's pop-in, pop-out quills! As they play, kids will build 5 essential preschool skills-in addition to boosting their fine motor and early logic skills, kids will also strengthen their shape, color, and number recognition skills along the way! Sized just right for little hands, the pieces found in the Spike the Fine Motor Hedgehog Puzzle Playmate are durable and easy to clean-just wipe them down with a damp cloth after playtime is done! Whether you're learning in the classroom or through homeschooling, Spike's here to make preschool fun!


  • PLAY and learn with Spike's 2-in-1 shape sorter and puzzle!
  • SORT and match shape, then explore Spike's pop-in, pop-out quills!
  • BUILD 5 skills in 1: shapes, colors, numbers, plus preschool fine motor and logic!
  • INSPIRED by our bestselling Spike the Fine Motor Hedgehog preschool toy!
  • AGES 18 months+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.