Zoro Homepage

STEM Explorers Brainometry Classroom Set

  • Mfr # LER9467

  • Zoro # G216514077


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Recommended Age
5+ years
Includes
150 Pieces
Material
Plastic
Recommended Grade
Grade K+
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER9467
Zoro #
G216514077
UPC #
765023094671
Country of Origin
China

Details

Recommended Age
5+ years
Includes
150 Pieces
Material
Plastic
Recommended Grade
Grade K+
Color
Multicolor

Description

How can you help students learn early STEM skills? Introduce brain-boosting STEM activities to your classroom with these hands-on STEM puzzles for kids! This classroom version of the bestselling Brainometry set includes 120 Brainometry blocks and 20 puzzles that strengthen the cooperation and teamwork that's vital to STEM classroom success. How does this STEM toy help kids learn? In addition to early STEM and fine motor skills, students also build critical thinking and fine motor skills as they play. Best of all, this STEM toy includes reusable storage tub for easy cleanup. Made from durable plastic, the STEM Explorers Brainometry Classroom Set makes an easy addition to collections of STEM classroom activities and critical thinking toys. Age 5+, Grade K+


  • Brain-Teasing STEM Puzzles: Students take on brain-teasing challenges as they build and solve this STEM toy's hands-on critical thinking puzzles!
  • Great for Small Groups: Explore classroom STEM activities with 120 Brainometry blocks and 30 puzzles!
  • What Do Kids Learn?: As they strengthen critical thinking and fine motor skills, students can also build collaboration and other small-group communication skills vital for the STEM classroom!
  • Built-In Storage: This STEM toy's pieces store inside the durable plastic storage tub for easy cleanup!
  • Trusted By Teachers: Designed with educators in mind since 1984, our toys help teachers and occupational therapists keep students bright and engaged!
  • Give the Gift of Learning: Whether you're shopping for Christmas stocking stuffers, eggcellent Easter basket toys, or back-to-school favorites, award-winning educational toys from Learning Resources are the best way to give the gift of learning!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.