Zoro Homepage

STEM Explorers Geo-Glow Art

  • Mfr # LER9466

  • Zoro # G916038743


product price: $24.59
/ea

Key Features

Color
Multicolor
Recommended Grade
Grade K+
Recommended Age
5+ years
Includes
100 bands, 3 frames, 18 double-sided cards, stand
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER9466
Zoro #
G916038743
UPC #
765023094664
Country of Origin
China

Details

Color
Multicolor
Recommended Grade
Grade K+
Recommended Age
5+ years
Includes
100 bands, 3 frames, 18 double-sided cards, stand
Material
Plastic

Description

How can you help kids learn early STEM and art skills? Check out these STEAM-powered art pieces made with colorful glow-bands! As they design, craft, and display glow-in-the-dark art pieces, kids build essential screen-free STEAM skills like how to read coordinates and use critical thinking. How does this STEM toy help kids learn? It doubles as an interactive coding toy for kids, introducing screen-free coding fundamentals through hands-on play. Whether they're following along with the included designs or making up art of their own, kids can use the STEM toy's three durable plastic pegboards and 100 removable glow-bands to craft and recraft new creations again and again! Best of all, the STEM Explorers Geo-Glow Art set makes an easy addition to collections of classroom STEM activities and kids coding toys. STEM Explorers Geo-Glow Art helps kids develop critical thinking and early geometry skills. The largest piece in this set the square pegboard measures 6.5" x 6.5" x 0.5".This set includes 122 pieces. What is this toy made from? Our toys are made from durable, wipe-clean plastic that's designed for years of learning fun. Age 5+/Grade K+


  • STEM Meets Art: Use STEAM skills to create out-of-this-world designs with hyper-colorful glow-bands!
  • What Do Kids Learn?: This STEM toy's creative crafting activities help kids learn coordinates and critical thinking skillsit even doubles as a coding toy for kids!
  • Craft Again and Again: Design, display, and recraft your works of art again and again with 3 durable plastic pegboards and 100 colorful glow-bands!
  • Design Your Own Creations: Work your way through this STEM toy's 35 included design activities, or make your own glowing creations!
  • Trusted By Teachers: Designed with educators in mind since 1984, our toys help teachers and occupational therapists keep students bright and engaged!
  • Give the Gift of Learning: Whether you're shopping for Christmas stocking stuffers, eggcellent Easter basket toys, or back-to-school favorites, award-winning educational toys from Learning Resources are the best way to give the gift of learning!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.