Zoro Homepage

Tock the Learning Clock

  • Mfr # LER2385

  • Zoro # G716038875


product price: $34.55
/ea

Key Features

Includes
1 Clock
Recommended Grade
Grade PK-4
Color
Multicolor
Recommended Age
3-9 years
Material
Plastic, Electronic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER2385
Zoro #
G716038875
UPC #
765023023855
Country of Origin
China

Details

Includes
1 Clock
Recommended Grade
Grade PK-4
Color
Multicolor
Recommended Age
3-9 years
Material
Plastic, Electronic

Description

Wake up! It's time to learn! Turn telling time into a music-filled dance party with Tock the Learning Clock from Learning Resources. This adorable robot clock comes with analog hour and minute hands, as well as a digital display that functions as a real clock. Tock supports two time-teaching modes: in Musical Fun Mode, Tock rewards kids for correctly setting the hour and minute hands by playing snippets of fun, dance-ready tunes. In Question Mode, Tock asks kids to match the analog hands to the time shown on the clock's digital display, turning every passing minute into a potential quiz opportunity. In addition to teaching time skills, Tock the Learning Clock also helps kids get a good night's rest. Tock comes with a night light function, as well as an Ok to Wake light that changes color when it's ok to get out of bed and have a morning dance party.Friendly robot introduces kids to analog and digital clock skillsTwo learning modes: Musical Fun Mode rewards right answers with a dance, while Question Mode challenges kids to match the hands to the digital displayAnalog hands encourage hands-on learning, while digital time display functions as a working clock"OK to Wake" light lets kids know when it's ok to get out of bed and boogie


  • Wake up! It's time to learn!
  • This adorable robot clock comes with analog hour and minute hands, as well as a digital display that functions as a real clock
  • Analog hands encourage hands-on learning, while digital time display functions as a working clock

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.