Zoro Homepage

Weather Tracker Pocket Chart

  • Mfr # LER2387

  • Zoro # G412963761


product price: $55.49
/ea

Key Features

Color
Multicolored
Material
Plastic
Includes
1 Pocket chart with storage, 100 Weather tracker card, 1 Reproducible weather worksheet
Recommended Age
5+ years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER2387
Zoro #
G412963761
UPC #
765023023879
Country of Origin
China

Details

Color
Multicolored
Material
Plastic
Includes
1 Pocket chart with storage, 100 Weather tracker card, 1 Reproducible weather worksheet
Recommended Age
5+ years
Recommended Grade
Grade K+

Description

Rain or shine, this weather tracker is ready to teach the science of the seasons! Turn your home or classroom into a kid-friendly weather station with the Weather Tracker Pocket Chart, part of the classroom supplies collection from Learning Resources. A teacher must-have, this durable pocket chart comes with everything you need to keep track of a full month of weatherthere's a 31-day calendar, plus 100 tracker cards covering sun, rain, storms, snow, and more! The meteorological fun doesn't end therethis set also includes teacher resources a weather guide with science activities, as well as a reproducible weather worksheet for classroom handouts. Easy to hang and made from durable materials, the Weather Tracker Pocket Chart is ready for years of use at home or as part of classroom supplies. Toys from Learning Resources are at home in the classroomfor four decades, our award-winning educational toys and teacher resources have helped generations of students learn, play, and grow. Whether they're helping teachers get organized or helping students grasp new concepts, our classroom supplies bring learning to life through hands-on, screen-free play. Made from durable, BPA-free plastic, our classroom toys and tools are ready for years of learning fun. We're Learning Resources, and learning is where we play. With nearly 40 years of experience, our family-owned company's mission is founded on offering kids educational toys for infinite inspiration to succeed in school and beyond. From ABCs and 123s to fine motor and STEM, our award-winning educational toys help kids discover countless ways to develop a lifelong love of learning while they build new skills.


  • Track a Month of Weather: Turn your home or classroom into a kid-friendly weather station with this 31-day weather calendarit's a teacher must-have!
  • Rain, Shine, and More: This teacher resource's 100 tracker cards cover all kinds of weathertrack sun, rain, storms, snow, and more!
  • Early Weather Science: Help students learn the science behind the weather with this teacher resource's weather guide, science activities, and reproducible worksheet!
  • Great for Home or Classroom: Easy to hang and made from durable materials, the Weather Tracker Pocket Chart is ready for years of use at home or as part of classroom supplies.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.