Zoro Homepage

Flight Case Training, 26" H

  • Mfr # 029741671386

  • Zoro # G6138469


product price: $3,489.99
/ea
Free Shipping & Returns

Key Features

Includes
PLC Programming Software Easy-To-Follow Curriculum, PLC Programming Software Hands-On Training Panel, PLC Programming Software Instructor's Guidebook, PLC Programming Software PowerPoint Presentation, PLC Programming Software Student's Guidebook (PDF)
Depth
24 in
Height
26 in
Industry Type
Healthcare
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
029741671386
Zoro #
G6138469
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
26 in
Width
24 in
Training Hardware Kit Width
24 in
Training Hardware Kit Height
26 in
Training Hardware Kit Depth
24 in

Details

Item
Training System
Includes
PLC Programming Software Easy-To-Follow Curriculum, PLC Programming Software Hands-On Training Panel, PLC Programming Software Instructor's Guidebook, PLC Programming Software PowerPoint Presentation, PLC Programming Software Student's Guidebook (PDF)
Industry Type
Healthcare
Language
Chinese, English, Spanish
Subject Matter
Programmable Logic Controller
Format
Training Panel with Training Material
Product Type
Training System
Number of Trainees Supported
1
Total Number of Components
1
Reference Material Languages
Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish
Included Software
PLC Programming Software
Included Reference Materials
Easy-To-Follow Curriculum, Hands-On Training Panel, Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook (PDF)
Training Hardware Language
English
Included Training Systems
Programmable Logic Controls (PLC) Training System
System Format
Portable
Course Title
Portable PLC - Programmable Logic Controls (Multi-Brand) Training System

Description

Training System, Course Title Portable PLC - Programmable Logic Controls (Multi-Brand) Training System, Included Bugging Kits Not Applicable, Included Components Not Applicable, Included Reference Materials Easy-To-Follow Curriculum, Hands-On Training Panel, Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook, Included Software PLC Programming Software, Included Tool and Accessory Kits Not Applicable, Included Tools On Board Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.