Zoro Homepage

Flight Case Training, 26" H

  • Mfr # 029741671393

  • Zoro # G6138450


product price: $4,003.99
/ea
Free Shipping & Returns

Key Features

Industry Type
Healthcare
Subject Matter
Programmable Logic Controller
Depth
24 in
Includes
Durable Flight Case, Instructions for Connected Components Software Download, Instructor's Guidebook, PLC Micro820 Platform, PLC Programming Cable (Ethernet), PowerPoint Presentation, Student Workbook (PDF)
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
029741671393
Zoro #
G6138450
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Width
24 in
Height
26 in
Training Hardware Kit Width
24 in
Training Hardware Kit Depth
24 in
Training Hardware Kit Height
26 in

Details

Item
Training System
Industry Type
Healthcare
Subject Matter
Programmable Logic Controller
Includes
Durable Flight Case, Instructions for Connected Components Software Download, Instructor's Guidebook, PLC Micro820 Platform, PLC Programming Cable (Ethernet), PowerPoint Presentation, Student Workbook (PDF)
Language
Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish
Format
Training Panel with Training Material
Product Type
Training System
Included Training Systems
Programmable Logic Controls (PLC) Training System
Included Tools On Board
(1) 2-Position Industrial Selector Switch with (1) Set of No Contacts, (1) Alarm Buzzer, (1) IEC Contactor, (1) IEC Motor Starter, (1) Solid State Timer/Counter Unit, (1) Square D Motor Starter, (2) Industrial Limit Switches with NO and NC Contacts, (2) Industrial Push Button Switches with (2) Sets of NO and NC Contacts, (2) Standard 8 Pin Ice Cube Relays with Sockets, (3) Lights - Red, Blue and Green
Course Title
Portable PLC - Programmable Logic Controls (Allen-Bradley) Training System
Included Reference Materials
Durable Flight Case, Instructions for Connected Components Software Download, Instructor's Guidebook, PLC Micro820 Platform, PLC Programming Cable (Ethernet), PowerPoint Presentation, Student Workbook (PDF)
Training Hardware Language
English
Number of Trainees Supported
1
System Format
Portable
Reference Material Languages
Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish
Training System Series
Allen-Bradley PLC
Total Number of Components
1

Description

Training System, Course Title Portable PLC - Programmable Logic Controls (Allen-Bradley) Training System, Included Bugging Kits Not Applicable, Included Components Not Applicable, Included Reference Materials Durable Flight Case, Instructions for Connected Components Software Download, Instructor's Guidebook, PLC Micro820 Platform, PLC Programming Cable (Ethernet), PowerPoint Presentation, Student's Guidebook, Included Software Not Applicable, Included Tool and Accessory Kits Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.