Zoro Homepage

Flight Case Training, 26" H, PK6

  • Mfr # 029741671508

  • Zoro # G6138310


product price: $20,125.99
/pk 6, $3,354.33/ea
Free Shipping & Returns

Key Features

Subject Matter
Variable Frequency Drives
Height
26 in
Language
English
Includes
(6) VFD Bugging Kits ; Digital Instructor's Manual, (6) VFD Bugging Kits ; PowerPoint Slideshow, (6) VFD Bugging Kits ; Student Workbook (PDF), (6) VFD Bugging Kits ; Variable Frequency Drive
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
029741671508
Zoro #
G6138310
UPC #
-
Country of Origin
United States

Dimensions

Height
26 in
Depth
24 in
Width
24 in
Training Hardware Kit Width
24 in
Training Hardware Kit Height
26 in
Training Hardware Kit Depth
24 in

Details

Item
Training System
Subject Matter
Variable Frequency Drives
Language
English
Includes
(6) VFD Bugging Kits ; Digital Instructor's Manual, (6) VFD Bugging Kits ; PowerPoint Slideshow, (6) VFD Bugging Kits ; Student Workbook (PDF), (6) VFD Bugging Kits ; Variable Frequency Drive
Industry Type
Healthcare
Format
Training Panel with Training Material
Product Type
Training System
Included Reference Materials
Digital Instructor's Manual, PowerPoint Slideshow, Student Workbook (PDF), Variable Frequency Drive
Course Title
Portable VFD Training Systems
Included Tools On Board
Ice Cube Control Relays, Industrial Panel Indication, Industrial Stop-Start Controls, Rheostat Control, Selector Switches, Three Phase Motor, Wye Wound 3 Phase Induction Motor
Reference Material Languages
Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish
System Format
Portable
Included Bugging Kits
(6) VFD Bugging Kits
Number of Trainees Supported
6
Included Training Systems
Variable Frequency Drives (VFD) Training System
Training Hardware Language
English
Total Number of Components
6

Description

Training System, Course Title Portable VFD Training Systems, Included Bugging Kits (6) VFD Bugging Kits, Included Components Not Applicable, Included Reference Materials Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook, Variable Frequency Drive, Included Software Not Applicable, Included Tool and Accessory Kits Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.