Zoro Homepage

Flight Case Training, 26" H, PK6

  • Mfr # 029741671515

  • Zoro # G6138301


product price: $22,875.99
/pk 6, $3,812.67/ea
Free Shipping & Returns

Key Features

Includes
Classroom Set A/B, Digital Instructor's Manual, PowerPoint Slideshow, Student Workbook PDF, Variable Frequency Drive
Depth
24 in
Subject Matter
Vocational Hands-On Portable Flight Case Mounted VFD And Motor Drives Training Panel Featuring The Allen Bradley VFD Series For Teaching Troubleshooting
Width
24 in
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
029741671515
Zoro #
G6138301
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Width
24 in
Height
26 in
Training Hardware Kit Depth
24 in
Training Hardware Kit Height
26 in
Training Hardware Kit Width
24 in

Details

Item
Training System
Includes
Classroom Set A/B, Digital Instructor's Manual, PowerPoint Slideshow, Student Workbook PDF, Variable Frequency Drive
Subject Matter
Vocational Hands-On Portable Flight Case Mounted VFD And Motor Drives Training Panel Featuring The Allen Bradley VFD Series For Teaching Troubleshooting
Language
Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish
Industry Type
Healthcare
Format
Training Panel with Training Material
Product Type
Training System
System Format
Portable
Training Hardware Language
English
Reference Material Languages
Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish
Total Number of Components
6
Number of Trainees Supported
6
Included Training Systems
Allen Bradley Variable Frequency Drives (VFD) Training System
Included Reference Materials
Classroom Set A/B, Digital Instructor's Manual, PowerPoint Slideshow, Student Workbook PDF, Variable Frequency Drive
Course Title
Portable Allen Bradley VFD Training Systems

Description

Training System, Course Title Portable Allen Bradley VFD Training Systems, Included Bugging Kits Not Applicable, Included Components Not Applicable, Included Reference Materials Classroom Set A/B, Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook, Variable Frequency Drive, Included Software Not Applicable, Included Tool and Accessory Kits Not Applicable, Included Tools On Board Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.