Plug-In Transformer, Wall Mount, White
Mfr # 029741671430
Zoro # G6138286
product price: $71.59
/eaKey Features
Style
Wall Mount
Input Voltage
240V AC
VA Rating
50
Output Voltage
120V AC
Connection Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
029741671430
Zoro #
G6138286
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
No Cord
Height
2.75 in
Width
4.0 in
Depth
2.0 in
Overall Depth
2 in
Overall Width
4 in
Overall Height
2.75 in
Details
Item
Plug-in Transformer
Style
Wall Mount
Input Voltage
240V AC
VA Rating
50
Output Voltage
120V AC
Connection Type
Socket
Output Current
2.4 A
Hz
50
Color
White
IP Rating
Not Rated
Temp. Rise
Not Rated
Frequency
50 Hz
Connection - Primary
Socket
Power Rating
50 VA
Temperature Rise
Not Rated
Description
Plug-In Transformer, Output Voltage 120V AC, Input Voltage 240V AC, 50 VA Rating, Wall Mount Style, Connection Type Socket, 50 Hz, Not Rated Temp. Rise, Tip Size No Cord, Not Rated IP Rating, Color White, Height 2.75 in, Depth 2.0 in, Width 4.0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.