Zoro Homepage

Training System, 26" H, PK6

  • Mfr # 029741671331

  • Zoro # G6138371


product price: $20,169.99
/pk 6, $3,361.67/ea
Free Shipping & Returns

Key Features

Subject Matter
Variable Frequency Drives
Includes
(6) Faulty Component Bugging Kits ; Easy-To-Follow Curriculum, (6) Faulty Component Bugging Kits ; Instructor, (6) Faulty Component Bugging Kits ; PowerPoint Presentation, (6) Faulty Component Bugging Kits ; Student's Guidebook (PDF)
Height
26 in
Language
English
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
029741671331
Zoro #
G6138371
UPC #
-
Country of Origin
United States

Dimensions

Height
26 in
Depth
24 in
Width
24 in
Training Hardware Kit Width
24 in
Training Hardware Kit Height
26 in
Training Hardware Kit Depth
24 in

Details

Item
Training System
Subject Matter
Variable Frequency Drives
Includes
(6) Faulty Component Bugging Kits ; Easy-To-Follow Curriculum, (6) Faulty Component Bugging Kits ; Instructor, (6) Faulty Component Bugging Kits ; PowerPoint Presentation, (6) Faulty Component Bugging Kits ; Student's Guidebook (PDF)
Language
English
Format
Training Panel with Training Material
Product Type
Training System
Training System Series
Allen-Bradley VFD PowerFlex 5
Included Tool and Accessory Kits
(6) Tool and Accessory Kits
Included Training Systems
Allen Bradley Variable Frequency Drives (VFD) Training System
System Format
Freestanding
Reference Material Languages
Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish
Training Hardware Language
English
Included Bugging Kits
(6) Faulty Component Bugging Kits
Included Reference Materials
Easy-To-Follow Curriculum, Instructor, PowerPoint Presentation, Student's Guidebook (PDF)
Total Number of Components
6
Number of Trainees Supported
6
Course Title
Hands-On VFD - Variable Frequency Motor Drive Training

Description

Training System, Course Title Hands-On VFD - Variable Frequency Motor Drive Training, Included Bugging Kits (6) Faulty Component Bugging Kits, Included Components Not Applicable, Included Reference Materials Easy-To-Follow Curriculum, Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook, Included Software Not Applicable, Included Tool and Accessory Kits (6) Tool and Accessory Kits, Included Tools On Board Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.