Zoro Homepage

Training System Cart, 36" H

  • Mfr # 029741671317

  • Zoro # G6138581


product price: $968.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Language
English
Depth
16 in
Width
30 in
Includes
Cart, Wheels, Mounting hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
029741671317
Zoro #
G6138581
UPC #
-
Country of Origin
United States

Dimensions

Height
36 in
Depth
16 in
Width
30 in
Training Hardware Kit Depth
16 in
Training Hardware Kit Width
30 in
Training Hardware Kit Height
36 in

Details

Item
Training System Cart
Language
English
Includes
Cart, Wheels, Mounting hardware
Format
Cart for Training Systems
Product Type
Training System
Number of Trainees Supported
1
System Format
Freestanding
Reference Material Languages
English
Total Number of Components
1
Course Title
Training System Cart
Training Hardware Language
English

Description

Training System, Course Title Training System Cart, Included Bugging Kits Not Applicable, Included Components Not Applicable, Included Reference Materials Not Applicable, Included Software Not Applicable, Included Tool and Accessory Kits Not Applicable, Included Tools On Board Not Applicable, Included Training Systems Not Applicable, Number of Trainees Supported 1, Product Type Training System, Reference Material Languages English, Subject Matter Not Applicable, System Format Freestanding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.