Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Training System, English

  • Mfr # 722301511503

  • Zoro # G6138660


product price: $2,955.99
/ea
Free Shipping & Returns

Key Features

Language
Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish
Industry Type
Healthcare
Subject Matter
Motor Controls
Includes
Digital Instructor's Manual, PowerPoint Slideshow, Student Workbook (PDF)
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722301511503
Zoro #
G6138660
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Depth
24 in
Height
26 in
Training Hardware Kit Height
26 in
Training Hardware Kit Width
24 in
Training Hardware Kit Depth
24 in

Details

Item
Training System
Language
Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish
Industry Type
Healthcare
Subject Matter
Motor Controls
Includes
Digital Instructor's Manual, PowerPoint Slideshow, Student Workbook (PDF)
Format
Training Panel with Training Material
Product Type
Training System
Course Title
Electrical Motor Controls Training System
Number of Trainees Supported
1
Training Hardware Language
English
Total Number of Components
1
System Format
Freestanding
Included Reference Materials
Digital Instructor's Manual, PowerPoint Slideshow, Student Workbook (PDF)
Reference Material Languages
Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish

Description

Training System, Course Title Electrical Motor Controls Training System, Included Bugging Kits Not Applicable, Included Components Not Applicable, Included Reference Materials Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook, Included Software Not Applicable, Included Tool and Accessory Kits Not Applicable, Included Tools On Board Not Applicable, Included Training Systems Not Applicable, Number of Trainees Supported 1, Product Type Training System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.