Training System, English
Mfr # 722301511534
Zoro # G6138618
product price: $2,944.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Includes
Easy-To-Follow Curriculum, Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook (PDF)
Language
Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish
Width
24 in
Subject Matter
Electrical Wiring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
722301511534
Zoro #
G6138618
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Width
24 in
Height
26 in
Training Hardware Kit Depth
24 in
Training Hardware Kit Width
24 in
Training Hardware Kit Height
26 in
Details
Item
Training System
Includes
Easy-To-Follow Curriculum, Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook (PDF)
Language
Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish
Subject Matter
Electrical Wiring
Industry Type
Healthcare
Format
Training Panel with Training Material
Product Type
Training System
Training Hardware Language
English
Course Title
Electrical Wiring Training System
System Format
Freestanding
Number of Trainees Supported
1
Included Training Systems
Electrical Wiring Training System
Reference Material Languages
Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish
Total Number of Components
1
Included Reference Materials
Easy-To-Follow Curriculum, Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook (PDF)
Included Tools On Board
(1) Industrial Bell/Buzzer Assembly, (1) Standard 240V Receptacle, (1) Standard Electrical Enclosure Unit with 4 Breakers, (2) 3-Way Standard Electrical Switches, (2) Single Standard Electrical Switches, (2) Standard Electrical Outlet Receptacles, (2) Standard Light Bulbs with Wiring Base
Description
Training System, Course Title Electrical Wiring Training System, Included Bugging Kits Not Applicable, Included Components Not Applicable, Included Reference Materials Easy-To-Follow Curriculum, Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook, Included Software Not Applicable, Included Tool and Accessory Kits Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.