Zoro Homepage

Training System, English

  • Mfr # 722301511589

  • Zoro # G6138590


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Includes
Instructor's Guidebook, Online Companion Course Available, PowerPoint Presentation, Student Workbook (PDF)
Width
24 in
Subject Matter
Motors
Industry Type
Healthcare
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722301511589
Zoro #
G6138590
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
26 in
Depth
24 in
Training Hardware Kit Width
24 in
Training Hardware Kit Height
26 in
Training Hardware Kit Depth
24 in

Details

Item
Training System
Includes
Instructor's Guidebook, Online Companion Course Available, PowerPoint Presentation, Student Workbook (PDF)
Subject Matter
Motors
Industry Type
Healthcare
Language
English
Format
Training Panel with Training Material
Product Type
Training System
Reference Material Languages
Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish
Included Reference Materials
Instructor's Guidebook, Online Companion Course Available, PowerPoint Presentation, Student Workbook (PDF)
System Format
Freestanding
Included Components
Motor
Total Number of Components
1
Included Training Systems
Electrical Controls Training System
Number of Trainees Supported
1
Course Title
Magic Motor Training System
Training Hardware Language
English

Description

Training System, Course Title Magic Motor Training System, Included Bugging Kits Not Applicable, Included Components Motor, Included Reference Materials Instructor's Guidebook, Online Companion Course Available, PowerPoint Presentation, Student's Guidebook, Included Software Not Applicable, Included Tool and Accessory Kits Not Applicable, Included Tools On Board Not Applicable, Included Training Systems Electrical Controls Training System, Number of Trainees Supported 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.