Zoro Homepage

Training System, English, PK6

  • Mfr # 029741671294

  • Zoro # G6138365


product price: $15,663.99
/pk 6, $2,610.67/ea
Free Shipping & Returns

Key Features

Depth
24 in
Industry Type
Healthcare
Width
24 in
Height
26 in
Language
Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
029741671294
Zoro #
G6138365
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Width
24 in
Height
26 in
Training Hardware Kit Width
24 in
Training Hardware Kit Height
26 in
Training Hardware Kit Depth
24 in

Details

Item
Training System
Industry Type
Healthcare
Language
Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish
Subject Matter
Electrical Wiring
Includes
Easy-To-Follow Curriculum, Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook (PDF)
Format
Training Panel with Training Material
Product Type
Training System
Reference Material Languages
Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish
Number of Trainees Supported
6
Course Title
Electrical Wiring Training Systems
System Format
Freestanding
Included Tools On Board
(1) Industrial Bell/Buzzer Assembly, (1) Standard 240V Receptacle, (1) Standard Electrical Enclosure Unit with 4 Breakers, (2) 3-Way Standard Electrical Switches, (2) Single Standard Electrical Switches, (2) Standard Electrical Outlet Receptacles, (2) Standard Light Bulbs with Wiring Base
Included Training Systems
Electrical Wiring Training System
Included Reference Materials
Easy-To-Follow Curriculum, Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook (PDF)
Total Number of Components
6
Training Hardware Language
English

Description

Training System, Course Title Electrical Wiring Training Systems, Included Bugging Kits Not Applicable, Included Components Not Applicable, Included Reference Materials Easy-To-Follow Curriculum, Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook, Included Software Not Applicable, Included Tool and Accessory Kits Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.