Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Training System Set, Language English

  • Mfr # 722301511701

  • Zoro # G6138575


product price: $16,786.99
/ea
Free Shipping & Returns

Key Features

Type
Complete Vocational Training Classroom Set with Lockout Tagout
Title
Electrical Vocational Classroom Training Set
Subject Matter
Electrical Controls, Electrical Wiring, Motor Troubleshooting, Programmable Logic Controller, Safety Lockout Tagout
Product Type
Training System Kit
Includes
Classroom Handouts (PDF), Online Companion Course Available, PDF of the Instructor's Notebook, PDF of the Student Workbook, PowerPoint Presentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722301511701
Zoro #
G6138575
UPC #
-
Country of Origin
United States

Dimensions

Height
26 in
Depth
24 in
Width
24 in

Details

Item
Training System
Type
Complete Vocational Training Classroom Set with Lockout Tagout
Title
Electrical Vocational Classroom Training Set
Subject Matter
Electrical Controls, Electrical Wiring, Motor Troubleshooting, Programmable Logic Controller, Safety Lockout Tagout
Product Type
Training System Kit
Includes
Classroom Handouts (PDF), Online Companion Course Available, PDF of the Instructor's Notebook, PDF of the Student Workbook, PowerPoint Presentation
Supported Languages
English
System Requirements
PC with USB
Number of Components
0
Number of Pages
0
Color
Blue/White/Black/Red
Regulations Covered
NFPA 70E, OSHA 1910
Provides
Hands-On Understanding of Electrical and Lockout Safety
Included Reference Materials
Classroom Handouts (PDF), Online Companion Course Available, PDF of the Instructor's Notebook, PDF of the Student Workbook, PowerPoint Presentation
Included Training Systems
Electrical Controls Training System, Electrical Wiring Training System, Programmable Logic Controls (PLC) Training System, Safety Lockout Tagout Training System
System Format
Freestanding
Total Number of Components
6
Number of Trainees Supported
1

Description

Training System Kit, Course Title Electrical Vocational Classroom Training Set, Included Bugging Kits Not Applicable, Included Components Not Applicable, Included Reference Materials Classroom Hand-Outs, Online Companion Course Available, Instructor's Guidebook, Student's Guidebook, PowerPoint Presentation, Included Software Not Applicable, Included Tool and Accessory Kits Not Applicable, Included Tools On Board Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.