Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

American Hook, 10 ft. Dog Bone Pole, HiViz Yellow, D-Handle

  • Mfr # DBY-10AH-D

  • Zoro # G1975537


product price: $142.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Application
Probing/Pulling Walls and Ceilings
Includes
Reflective Stripe
Head Material
Steel
Head Type
American Hook
Handle Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBY-10AH-D
Zoro #
G1975537
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
120 in
Overall Length
10 ft

Details

Item
Pike Pole/Dog Bone
Application
Probing/Pulling Walls and Ceilings
Includes
Reflective Stripe
Head Material
Steel
Head Type
American Hook
Handle Design
D
Handle Material
Fiberglass
Number of Teeth
1
Visibility Type
Reflective
Tool Type
Pike Pole/Dog Bone
Handle Style
D Grip
Features
Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction
Handle Color
Yellow
Number of Heads
1

Description

Pike Pole/Dog Bone, Handle Color Yellow, Handle Length 120 in, Handle Material Fiberglass, Handle Style D Grip, Head Type American Hook, Head Weight Not Applicable, Overall Length 10 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.