American Hook, 10 ft. Pro-Lite Pole, HiViz Lime, D-Handle
Mfr # PLL-10AH-D
Zoro # G1975187
product price: $147.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Includes
Reflective Stripe
Handle Material
Fiberglass
Handle Length
120 in
Head Material
Steel
Head Type
American Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLL-10AH-D
Zoro #
G1975187
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
120 in
Overall Length
10 ft
Details
Item
Pike Pole
Includes
Reflective Stripe
Handle Material
Fiberglass
Head Material
Steel
Head Type
American Hook
Handle Design
D
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins
Handle Style
D Grip
Visibility Type
Reflective
Tool Type
Pike Pole
Handle Color
Green
Number of Heads
1
Number of Teeth
1
Description
Pike Pole, Handle Color Green, Handle Length 120 in, Handle Material Fiberglass, Handle Style D Grip, Head Type American Hook, Head Weight Not Applicable, Overall Length 10 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 1, Visibility Type Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.