American Hook, 12 ft. Dog Bone Pole, HiViz Orange
Mfr # DBO-12AH-B
Zoro # G1975342
product price: $116.99
/eaKey Features
Application
Probing/Pulling Walls and Ceilings
Includes
Reflective Stripe
Head Material
Steel
Handle Length
144 in
Handle Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBO-12AH-B
Zoro #
G1975342
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
144 in
Overall Length
12 ft
Details
Item
Pike Pole/Dog Bone
Application
Probing/Pulling Walls and Ceilings
Includes
Reflective Stripe
Head Material
Steel
Handle Material
Fiberglass
Handle Design
Butt
Head Type
American Hook
Number of Heads
1
Visibility Type
Reflective
Tool Type
Pike Pole/Dog Bone
Handle Style
Butt
Features
Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction
Handle Color
Orange
Number of Teeth
1
Description
Pike Pole/Dog Bone, Handle Color Orange, Handle Length 144 in, Handle Material Fiberglass, Handle Style Butt, Head Type American Hook, Head Weight Not Applicable, Overall Length 12 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.