Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

American Hook, 12 ft. Pro-Lite Pole, HiViz Lime

  • Mfr # PLL-12AH-B

  • Zoro # G1975239


product price: $137.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Includes
Reflective Stripe
Handle Material
Fiberglass
Head Type
American Hook
Handle Design
Butt
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLL-12AH-B
Zoro #
G1975239
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
144 in
Overall Length
12 ft

Details

Item
Pike Pole
Includes
Reflective Stripe
Handle Material
Fiberglass
Head Type
American Hook
Handle Design
Butt
Head Material
Steel
Tool Type
Pike Pole
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins
Handle Color
Green
Number of Heads
1
Visibility Type
Reflective
Number of Teeth
1
Handle Style
Butt

Description

When you need to probe for gas leaks, the LEATHERHEAD TOOLS PLL-12AH-B Probing Pole is the ideal tool. It has a HiViz Lime Fiberglass handle that is easy to see in low light conditions. The HiViz Lime Fiberglass handle of this 12 ft. pike pole provides excellent visibility in low light situations. This American Hook head features one tooth for superior grip and hooking capabilities. The high carbon steel head makes it durable and able to withstand heavy use over time. If you are looking for a quality probing tool, look no further than the LEATHERHEAD TOOLS PLL-12AH-B Pike Pole, Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.