American Hook, 3 ft. Pro-Lite Pole, HiViz Lime, D-Handle
Mfr # PLL-3AH-D
Zoro # G2755943
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Application
Fire Fighting tool
Includes
Reflective Stripe
Handle Material
Fiberglass
Handle Length
36 in
Head Type
American Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLL-3AH-D
Zoro #
G2755943
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
36 in
Overall Length
3 ft
Details
Item
Pike Pole
Application
Fire Fighting tool
Includes
Reflective Stripe
Handle Material
Fiberglass
Head Type
American Hook
Handle Design
D
Head Material
Steel
Number of Teeth
1
Tool Type
Pike Pole
Handle Style
D Grip
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins
Visibility Type
Reflective
Handle Color
Green
Number of Heads
1
Description
Pike Pole, Handle Color Green, Handle Length 36 in, Handle Material Fiberglass, Handle Style D Grip, Head Type American Hook, Head Weight Not Applicable, Overall Length 3 ft, Tool Type Pike Pole, Application Fire Fighting tool, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 1, Visibility Type Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.