American Hook, 3 ft. Pro-Lite Pole, HiViz Lime
Mfr # PLL-3AH-B
Zoro # G1598409
product price: $73.19
/eaKey Features
Includes
Reflective Stripe
Handle Length
36 in
Head Material
Steel
Handle Design
Butt
Head Type
American Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLL-3AH-B
Zoro #
G1598409
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
36 in
Overall Length
3 ft
Details
Item
Pike Pole
Includes
Reflective Stripe
Head Material
Steel
Handle Design
Butt
Head Type
American Hook
Handle Material
Fiberglass
Visibility Type
Reflective
Number of Teeth
1
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins
Number of Heads
1
Tool Type
Pike Pole
Handle Style
Butt
Handle Color
Green
Description
This LEATHERHEAD TOOLS 3 ft. Pro-Lite Pole is a must-have for anyone who works with electrical systems. It is perfect for checking voltages and ensuring that all power sources are deactivated before work begins. The head of the pole is made of drop forged high carbon steel, providing strength and durability. With an American hook design, you can be sure that this pole will help you access hard to reach areas safely and efficiently. The handle has a HiViz lime fiberglass coating, which provides excellent grip in wet conditions or when wearing gloves. This 3 ft long pole also features a butt design so it can stand on its own when not in use. If you need to ensure safety while working with electricity, then look no further than the LEATHERHEAD TOOLS PLL-3AH-B 3 ft Pro Lite Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.