Zoro Homepage

American Hook, 4 ft. Pro-Lite Pole, HiViz Orange

  • Mfr # PLO-4AH-B

  • Zoro # G1598521


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Includes
Reflective Stripe
Handle Material
Fiberglass
Handle Length
48 in
Head Type
American Hook
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLO-4AH-B
Zoro #
G1598521
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
48 in
Overall Length
4 ft

Details

Item
Pike Pole
Includes
Reflective Stripe
Handle Material
Fiberglass
Head Type
American Hook
Head Material
Steel
Handle Design
Butt
Number of Teeth
1
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins
Number of Heads
1
Tool Type
Pike Pole
Handle Style
Butt
Handle Color
Orange
Visibility Type
Reflective

Description

If you need to probe for underground utilities, the LEATHERHEAD TOOLS PLO-4AH-B American Hook is the tool to use. The American hook offers a 1 tooth design that allows you to probe without damaging any lines or cables. The HiViz orange fiberglass handle provides strength and durability. Made of drop forged high carbon steel, the head has a single 1 tooth design with an American hook. With a 4 ft handle length, this pole is perfect for reaching those hard to reach places under the ground. This product will meet your needs as it has been designed with quality in mind and made specifically for utility work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.