Zoro Homepage

American Hook, 4 ft. Pro-Lite Pole, HiViz Yellow, D-Handle

  • Mfr # PLY-4AH-D

  • Zoro # G3027035


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Application
Fire Fighting tool
Includes
Reflective Stripe
Head Type
American Hook
Head Material
Steel
Handle Design
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLY-4AH-D
Zoro #
G3027035
UPC #
00018371600620
Country of Origin
United States

Dimensions

Handle Length
48 in
Overall Length
4 ft

Details

Item
Pike Pole
Application
Fire Fighting tool
Includes
Reflective Stripe
Head Type
American Hook
Head Material
Steel
Handle Design
D
Handle Material
Fiberglass
Handle Color
Yellow
Tool Type
Pike Pole
Number of Teeth
1
Visibility Type
Reflective
Handle Style
D Grip
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins
Number of Heads
1

Description

When you need to get to hard-to-reach places, the Leatherhead Tools PLY-4AH-D American Hook is the perfect tool for the job. Designed with a single tooth, this hook allows you to probe in tight spaces and extract samples. The 4 ft. handle is made of yellow fiberglass and has a D design for added grip. It is constructed from drop forged high carbon steel and comes with an American hook head. When it comes to making precise measurements, this Leatherhead Tools American Hook will get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.