Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

American Hook, 6 ft. Pro-Lite Pole, HiViz Yellow, D-Handle

  • Mfr # PLY-6AH-D

  • Zoro # G1598171


product price: $146.17
/ea
Free Shipping & Returns

Key Features

Includes
Reflective Stripe
Handle Material
Fiberglass
Head Material
Steel
Head Type
American Hook
Handle Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLY-6AH-D
Zoro #
G1598171
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
72 in
Overall Length
6 ft

Details

Item
Pike Pole
Includes
Reflective Stripe
Handle Material
Fiberglass
Head Material
Steel
Head Type
American Hook
Handle Design
D
Visibility Type
Reflective
Number of Teeth
1
Tool Type
Pike Pole
Handle Color
Yellow
Number of Heads
1
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins
Handle Style
D Grip

Description

Pike Pole, Handle Color Yellow, Handle Length 72 in, Handle Material Fiberglass, Handle Style D Grip, Head Type American Hook, Head Weight Not Applicable, Overall Length 6 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 1, Visibility Type Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.